This product may not be available in all locations.
3
more

SQD 8536SEG1V02H30S STARTER MOTOR
Item #: 559645
Cat #: 8536SEG1V02H30S
UPC: 785901763628
Documents & Guides
SQD 8536SEG1V02H30S STARTER MOTOR CONTROL <1000VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 8536SEG1V02H30S STARTER MOTOR CONTROL <1000VAC
Also known as: 785901763628, 8536SEG1V02H30S
Specifications
Phase: | 3 |
Type: | Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 3 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Starter |
Size: | 3 |
Customer Reviews
No reviews for this product
(0)