MR16 Halogen Mini-Reflector Lamps

30 Found
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Item #: 249679
CAT #: EKE
UPC:
Company wide:
0 in stock
DL Manufacturing

Halogen Lamp, MR16, 117W, 17.7V

Item #: 779
CAT #: VL2001
UPC:
Company wide:
0 in stock
Satco

35W MR16 Halogen Lamp

Item #: 125640
CAT #: S4624
UPC: 045923046247
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

Item #: 923812
CAT #: S1957
UPC: 045923019579
Company wide:
0 in stock
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Item #: 819385
CAT #: EJA-I
UPC:
Company wide:
0 in stock
SYLVANIA

Halogen, 20W, 12V, MR16, 60 Degree Spread, GU5.3 Base

Item #: 173337
CAT #: 20MR16/T/WFL60/C-12V
UPC: 046135583025
Company wide:
0 in stock
Philips Lighting

Halogen Lamp, MR16, 75W, 12V, SP10

Item #: 206389
CAT #: 75MR16/SP10-EYF-50PK
UPC: 046677378080
Company wide:
0 in stock
Philips Lighting

Halogen Mini-Reflector Lamp, MR16, 50W, 12V, FL36

Item #: 201074
CAT #: 50-MRC16/FL36/A-50PK
UPC: 046677139827
Company wide:
0 in stock
Philips Lighting

Halogen Bulb, MR16, 30W, 12V, 36 Degree Beam

Item #: 204139
CAT #: 30MRC16/IRC/ALU/FL36-20PK
UPC: 046677202620
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

Item #: 125406
CAT #: S1970
UPC: 045923019708
Company wide:
0 in stock
Satco

20W MR16 Lensed Flood 24 Volt

Item #: 125945
CAT #: S1992
UPC: 045923019920
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

Item #: 2068540
CAT #: S1967
UPC: 045923019678
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

Item #: 165908
CAT #: S1971
UPC: 045923019715
Company wide:
0 in stock
Satco

50W MR16 Halogen Lamp

Item #: 252638
CAT #: S4182
UPC: 045923041822
Company wide:
0 in stock
Satco

35W MR-16 Halogen Lamp, Frosted

Item #: 278084
CAT #: S4128
UPC: 045923041280
Company wide:
0 in stock
Generation Lighting

Halogen, MR16, 35W, 12V, 36 Degree Spread, Bi-Pin (GU5.3)

Item #: 1379
CAT #: 97021
UPC: 785652970214
Company wide:
0 in stock
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Halogen Bulb, Projection, MR16, 150 Watt, 21 Volt, GX5.3 Bipin Base
Item #: 249679
CAT #: EKE
UPC:
Company wide:
0 in stock
DL Manufacturing

Halogen Lamp, MR16, 117W, 17.7V

Halogen Lamp, 117 Watt, 17.7 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3)
Item #: 779
CAT #: VL2001
UPC:
Company wide:
0 in stock
Satco

35W MR16 Halogen Lamp

35 Watt; Halogen; MR16; 2000 Average rated hours; 290 Lumens; Medium Base; Short Neck; 120 Volt
Item #: 125640
CAT #: S4624
UPC: 045923046247
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

20 Watt; Halogen; MR16; ESX; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Item #: 923812
CAT #: S1957
UPC: 045923019579
Company wide:
0 in stock
Candela

Halogen Bulb, Projection, MR16, 150W, 21V

Halogen Bulb, Projection, MR16, 150 Watt, 21 Volt, GX5.3 Bipin Base
Item #: 819385
CAT #: EJA-I
UPC:
Company wide:
0 in stock
SYLVANIA

Halogen, 20W, 12V, MR16, 60 Degree Spread, GU5.3 Base

Halogen, 20 Watt, 12 Volt, MR16, 60 Degree Spread, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 20 *Sylvania Part # 58302*
Item #: 173337
CAT #: 20MR16/T/WFL60/C-12V
UPC: 046135583025
Company wide:
0 in stock
Philips Lighting

Halogen Lamp, MR16, 75W, 12V, SP10

Halogen Lamp, 75 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3100K, Beam Angle: Spot 10° *Philips Part # 37808-3*
Item #: 206389
CAT #: 75MR16/SP10-EYF-50PK
UPC: 046677378080
Company wide:
0 in stock
Philips Lighting

Halogen Mini-Reflector Lamp, MR16, 50W, 12V, FL36

Lamps, Halogen, Bulb Type: 50 Mrc16/fl36/a, Watts: 50, Volts: 12 Vac, Base Type:gu5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 5000 Hour, Lumens Initial: 950 Lumens, Beam Spread: 36°, Features: Flood, Aluminum. Philips p/n# 13982-4. Minimum order is pack of 5!!
Item #: 201074
CAT #: 50-MRC16/FL36/A-50PK
UPC: 046677139827
Company wide:
0 in stock
Philips Lighting

Halogen Bulb, MR16, 30W, 12V, 36 Degree Beam

Halogen Bulb, MR16, 30 Watt, 12V, GU5.3 Base, 36 Degree Beam, 3000K, 100 CRI *Philips Part # 20262-2*
Item #: 204139
CAT #: 30MRC16/IRC/ALU/FL36-20PK
UPC: 046677202620
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

20 Watt; Halogen; MR16; GES; 2000 Average rated hours; DC Bay Base; 12 Volt
Item #: 125406
CAT #: S1970
UPC: 045923019708
Company wide:
0 in stock
Satco

20W MR16 Lensed Flood 24 Volt

20 Watt; Halogen; MR16; BAB/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 24 Volt
Item #: 125945
CAT #: S1992
UPC: 045923019920
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

20 Watt; Halogen; MR16; ESX/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Item #: 2068540
CAT #: S1967
UPC: 045923019678
Company wide:
0 in stock
Satco

20W MR16 Halogen Lamp

20 Watt; Halogen; MR16; GEV; 2000 Average Rated Hours; DC Bay Base; 12 Volt
Item #: 165908
CAT #: S1971
UPC: 045923019715
Company wide:
0 in stock
Satco

50W MR16 Halogen Lamp

50 Watt; Halogen; MR16; FMW; 3000 Average rated hours; GU10 Base; 120 Volt
Item #: 252638
CAT #: S4182
UPC: 045923041822
Company wide:
0 in stock
Satco

35W MR-16 Halogen Lamp, Frosted

35 Watt; Halogen; MR16; Frosted; 2000 Average rated hours; 275 Lumens; GU10 Base; 120 Volt
Item #: 278084
CAT #: S4128
UPC: 045923041280
Company wide:
0 in stock
Generation Lighting

Halogen, MR16, 35W, 12V, 36 Degree Spread, Bi-Pin (GU5.3)

Halogen, MR16, 35 Watt, 12V, 36 Degree Spread, Bi-Pin (GU5.3), 2800K, 100 CRI
Item #: 1379
CAT #: 97021
UPC: 785652970214
Company wide:
0 in stock
Page 1 of 2
30 Items found