Halogen, 20W, 12V, MR16, 60 Degree Spread, GU5.3 Base

Item #: 173337

Cat #: 20MR16/T/WFL60/C-12V

UPC: 046135583025

Documents & Guides
Halogen, 20 Watt, 12 Volt, MR16, 60 Degree Spread, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 20 *Sylvania Part # 58302*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen, 20 Watt, 12 Volt, MR16, 60 Degree Spread, GU5.3 Base, 3000K, 100 CRI, Standard Case Qty: 20 *Sylvania Part # 58302*
Also known as: 046135583025, 20MR16/T/WFL60/C-12V

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)