Halogen Mini-Reflector Lamp, MR16, 50W, 12V, FL36

Item #: 201074
Cat #: 50-MRC16/FL36/A-50PK
UPC: 046677139827
Sign In or Register to view pricing and more.
Documents & Guides
Lamps, Halogen, Bulb Type: 50 Mrc16/fl36/a, Watts: 50, Volts: 12 Vac, Base Type:gu5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 5000 Hour, Lumens Initial: 950 Lumens, Beam Spread: 36°, Features: Flood, Aluminum. Philips p/n# 13982-4. Minimum order is pack of 5!!

Overview

Lamps, Halogen, Bulb Type: 50 Mrc16/fl36/a, Watts: 50, Volts: 12 Vac, Base Type:gu5.3, Overall Length: 1 7/8 Inch, Average Rated Life: 5000 Hour, Lumens Initial: 950 Lumens, Beam Spread: 36°, Features: Flood, Aluminum. Philips p/n# 13982-4. Minimum order is pack of 5!!
Also known as: 046677139827, 50-MRC16/FL36/A-50PK

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 950
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Lumens: 950
Wattage: 50
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)