BR30 Incandescent Reflective Lamps

7 Found
Philips Lighting

*OBSOLETE*

Item #: 815016
CAT #: 65BR30/FL55-CDA-130V
UPC: 046677225209
Company wide:
0 in stock
Halco

100W BR30 CL 12V HALCO

Item #: 319544
CAT #: 104026
UPC: 807154140268
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 120V, Blue

Item #: 172199
CAT #: 65BR30/OBLUE/IC-120V
UPC: 046135102110
Company wide:
0 in stock
Philips Lighting

Incandescent Lamp, BR30, 50W, 120V

Item #: 200975
CAT #: 50BR30/FL-12/1
UPC: 046677248895
Company wide:
0 in stock
SYLVANIA

15153 PNK LAMP

Item #: 109227
CAT #: 65BR30/PK/RP-120V
UPC: 046135151538
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 130V, FL60

Item #: 90522
CAT #: 65BR30/FL/SL/RP-130V
UPC: 046135151675
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 120V, SP30

Item #: 23232
CAT #: 65BR30/SP/RP-120V
UPC: 046135151491
Company wide:
0 in stock
Philips Lighting

*OBSOLETE*

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2780K, Rated Average Life: 2,000 Hrs. *Philips Part # 248849* ** Note: OBSOLETE & NO LONGER AVAILABLE **
Item #: 815016
CAT #: 65BR30/FL55-CDA-130V
UPC: 046677225209
Company wide:
0 in stock
Halco

100W BR30 CL 12V HALCO

100W BR30 CL 12V
Item #: 319544
CAT #: 104026
UPC: 807154140268
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 120V, Blue

Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 Sylvania Part # 10211
Item #: 172199
CAT #: 65BR30/OBLUE/IC-120V
UPC: 046135102110
Company wide:
0 in stock
Philips Lighting

Incandescent Lamp, BR30, 50W, 120V

Incandescent Lamp, 50 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 400
Item #: 200975
CAT #: 50BR30/FL-12/1
UPC: 046677248895
Company wide:
0 in stock
SYLVANIA

15153 PNK LAMP

15153 PNK LAMP
Item #: 109227
CAT #: 65BR30/PK/RP-120V
UPC: 046135151538
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 130V, FL60

Incandescent Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 530, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 60 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 15167
Item #: 90522
CAT #: 65BR30/FL/SL/RP-130V
UPC: 046135151675
Company wide:
0 in stock
SYLVANIA

Incandescent Lamp, BR30, 65W, 120V, SP30

Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 620, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 15149
Item #: 23232
CAT #: 65BR30/SP/RP-120V
UPC: 046135151491
Company wide:
0 in stock
Page 1 of 1
7 Items found