This product has been discontinued.

Incandescent Lamp, BR30, 65W, 120V, SP30
Item #: 23232
Cat #: 65BR30/SP/RP-120V
UPC: 046135151491
Documents & Guides
Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 620, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 15149
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 620, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 15149
Also known as: 046135151491, 65BR30/SP/RP-120V
Specifications
Lumens: | 620 |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Wattage: | 65 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Angle: | 30° |
Lumens: | 620 |
Shape: | BR30 (Bulged Reflector) |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Angle: | 30° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)