This product has been discontinued.

Incandescent Lamp, BR30, 65W, 120V, Blue
Item #: 172199
Cat #: 65BR30/OBLUE/IC-120V
UPC: 046135102110
Documents & Guides
Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 Sylvania Part # 10211
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Lamp, 65 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 350, CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 12 Sylvania Part # 10211
Also known as: 046135102110, 65BR30/OBLUE/IC-120V
Specifications
Base: | Medium Screw (E26) |
Color: | Blue |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Wattage: | 65 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 350 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Color: | Blue |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Lumens: | 350 |
Customer Reviews
No reviews for this product
(0)