90 - 145 KVA Dry Type Transformers

113 Found
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 112.5 kVA

Item #: 909912
CAT #: V48M28T1216
UPC: 786680147234
Company wide:
0 in stock
Square D

Transformer, Dry Type, 112.5kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise

Item #: 1588092
CAT #: EXN112T3H
UPC: 785901357599
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 112.5 kVA

Item #: 953046
CAT #: SG3A0112KB
UPC: 803423123611
Company wide:
0 in stock
ABB

Transformer, Dry Type, Type QL, 150KV, 480 Delta - 208Y/120, 150C Rise

Item #: 914951
CAT #: 9T10A1006
UPC: 783173904619
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta; - 480Y/277, 3PH, 112 kVA

Item #: 998504
CAT #: SG3A0112BK
UPC: 803423122867
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, 112.5kVA, 600 Delta - 480Y/277VAC, 3PH

Item #: 1570721
CAT #: QUOTE#EQCYM000395-11-LINE-2
UPC:
Company wide:
0 in stock
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 240 D /120, 112.50 kVA

Item #: 1023664
CAT #: T3112K0023B
UPC: 047503093337
Company wide:
0 in stock
Sola Hevi-Duty

Transformer, Dry Type, 480 Delta - 208/120, 112.5 KVA, 3PH

Item #: 918526
CAT #: E2H112S
UPC: 783472148226
Company wide:
0 in stock
Sola Hevi-Duty

Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 112.5

Item #: 924931
CAT #: E5H112S
UPC: 783472148660
Company wide:
0 in stock
ABB

112.5KVA 3P AL 208(+2

Item #: 935837
CAT #: 9T10A1345
UPC: 783173903476
Company wide:
0 in stock
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 112.50 kVA

Item #: 937787
CAT #: T3112K0013B
UPC: 047503092422
Company wide:
0 in stock
Square D

Transformer, Dry Type, 112.5kVA, 3PH, 480 Delta - 208Y/120VAC, 80C Rise

Item #: 1581954
CAT #: EXN112T3HBCU
UPC: 785901477907
Company wide:
0 in stock
Square D

DOE 2016 LV XFMR 3 PHASE 112.5KVA 480 DELTA-240 DELTA AL

Item #: 2441000
CAT #: EXN112T6H
UPC: 785901963288
Company wide:
0 in stock
Square D

Transformer, 112.5kVA, DOE 2016, Dry Type, 3PH, 480V Primary, 208Y/120V Secondary, 115C

Item #: 1916688
CAT #: EXN112T3HF
UPC: 785901478188
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120, 3PH, 112 kVA

Item #: 997885
CAT #: SG3C0112KD
UPC: 803423124281
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, 100kVA, 240x480 Primary, 120/240 Secondary, Sentinel

Item #: 1772951
CAT #: SG3N0100LE
UPC: 803423140687
Company wide:
0 in stock
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 112.5 kVA

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR943. For Outdoor use Weather Shield WS60. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Item #: 909912
CAT #: V48M28T1216
UPC: 786680147234
Company wide:
0 in stock
Square D

Transformer, Dry Type, 112.5kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise

Transformer, Dry Type, 112.5 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Item #: 1588092
CAT #: EXN112T3H
UPC: 785901357599
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 112.5 kVA

Transformer, Dry Type, 112.5 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 953046
CAT #: SG3A0112KB
UPC: 803423123611
Company wide:
0 in stock
ABB

Transformer, Dry Type, Type QL, 150KV, 480 Delta - 208Y/120, 150C Rise

Transformer, Dry Type, Type QL, 150 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Item #: 914951
CAT #: 9T10A1006
UPC: 783173904619
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta; - 480Y/277, 3PH, 112 kVA

Transformer, Dry Type, 112 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 998504
CAT #: SG3A0112BK
UPC: 803423122867
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, 112.5kVA, 600 Delta - 480Y/277VAC, 3PH

Transformer, Dry Type, 112.5kVA, 600 Delta - 480Y/277 Volt AC, 3-Phase
Item #: 1570721
CAT #: QUOTE#EQCYM000395-11-LINE-2
UPC:
Company wide:
0 in stock
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 240 D /120, 112.50 kVA

112.50 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Item #: 1023664
CAT #: T3112K0023B
UPC: 047503093337
Company wide:
0 in stock
Sola Hevi-Duty

Transformer, Dry Type, 480 Delta - 208/120, 112.5 KVA, 3PH

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS10. Dimensions: HxWxD: 34" x 28" x 22"
Item #: 918526
CAT #: E2H112S
UPC: 783472148226
Company wide:
0 in stock
Sola Hevi-Duty

Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 112.5

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
Item #: 924931
CAT #: E5H112S
UPC: 783472148660
Company wide:
0 in stock
ABB

112.5KVA 3P AL 208(+2

112.5KVA 3P AL 208(+2 -4 2.50%) 480Y/27
Item #: 935837
CAT #: 9T10A1345
UPC: 783173903476
Company wide:
0 in stock
Acme

Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 208Y/120 3PH, 112.50 kVA

112.50 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Item #: 937787
CAT #: T3112K0013B
UPC: 047503092422
Company wide:
0 in stock
Square D

Transformer, Dry Type, 112.5kVA, 3PH, 480 Delta - 208Y/120VAC, 80C Rise

Transformer, Dry Type, 112.5 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 80C Rise, Copper Winding
Item #: 1581954
CAT #: EXN112T3HBCU
UPC: 785901477907
Company wide:
0 in stock
Square D

DOE 2016 LV XFMR 3 PHASE 112.5KVA 480 DELTA-240 DELTA AL

DOE 2016 LV XFMR 3 PHASE 112.5KVA 480 DELTA-240 DELTA AL
Item #: 2441000
CAT #: EXN112T6H
UPC: 785901963288
Company wide:
0 in stock
Square D

Transformer, 112.5kVA, DOE 2016, Dry Type, 3PH, 480V Primary, 208Y/120V Secondary, 115C

Transformer, 112.5 kVA, DOE 2016, Dry Type, 3-Phase, 480 Volt Primary, 208Y/120 Volt Secondary, 115C Rise, Type 2
Item #: 1916688
CAT #: EXN112T3HF
UPC: 785901478188
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 240 Delta/120, 3PH, 112 kVA

Transformer, Dry Type, 112 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 997885
CAT #: SG3C0112KD
UPC: 803423124281
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, 100kVA, 240x480 Primary, 120/240 Secondary, Sentinel

Transformer, Dry Type, 100 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, Sentinel
Item #: 1772951
CAT #: SG3N0100LE
UPC: 803423140687
Company wide:
0 in stock
Page 1 of 8
113 Items found