Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 112.5

Item #: 924931

Cat #: E5H112S

UPC: 783472148660

Documents & Guides
112.5 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
Sign In or Register to view pricing and more.

No associated products found.

Overview

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148660, E5H112S

Specifications

Phase: 3
Amps: 135
Volt Amps: 11.500kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 11.500kVA
Primary Voltage: 480 Delta
Amps: 135
Secondary Voltage: 120/240 Delta

Customer Reviews

No reviews for this product
(0)