
Transformer, Dry Type, 100kVA, 240x480 Primary, 120/240 Secondary, Sentinel
Item #: 1772951
Cat #: SG3N0100LE
UPC: 803423140687
Documents & Guides
Transformer, Dry Type, 100 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, Sentinel
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 100 kVA, 240 x 480 Primary Voltage, 120/240 Secondary Voltage AC, Sentinel
HPS Sentinel ™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423140687, SG3N0100LE
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 100kVA |
Primary Voltage: | 240x480 |
Secondary Voltage: | 120/240 |
Phase: | 1 |
Volt Amps: | 100kVA |
Secondary Voltage: | 120/240 |
Type: | Dry Type Transformer |
Primary Voltage: | 240x480 |
Customer Reviews
No reviews for this product
(0)