8" Recessed Lighting Housings
5 Found
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Company wide:
0
in stock
Elite Lighting
Downlight, Incandescent, 8", 120V
Item #: 148712
CAT #: H8INC-120V
UPC:
Company wide:
0
in stock
Juno Lighting
8IN RECESSED FRAME PROJECTOR
Item #: 40735
CAT #: TC960
UPC: 661209021311
Company wide:
0
in stock
Cooper Lighting Solutions
Cooper Lighting
Item #: 557704
CAT #: C8242E
UPC: 080083558650
Company wide:
0
in stock
Cooper Lighting Solutions
Met C7226e Horizontal 7" 2-26w Cfl
Item #: 174969
CAT #: C7226E
UPC: 662400005209
Company wide:
0
in stock
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
Downlight, Incandescent, 8", 120V
Downlight, Architectural Incandescent, 8", 120 Volt
Item #: 148712
CAT #: H8INC-120V
UPC:
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Juno Lighting
8IN RECESSED FRAME PROJECTOR
8" TC MR16 Framing Projector
Item #: 40735
CAT #: TC960
UPC: 661209021311
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Cooper Lighting Solutions
Cooper Lighting
COO C8242E 2 LAMP 8" CFL FLUORESCENT RECESSED HOUSING.
Item #: 557704
CAT #: C8242E
UPC: 080083558650
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Cooper Lighting Solutions
Met C7226e Horizontal 7" 2-26w Cfl
Housing, 7" Cfl Horizontal Downlight, 2-26dtt, Unv
Item #: 174969
CAT #: C7226E
UPC: 662400005209
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock