8" Housing And Trims
27 Found
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC: 847801019332
Company wide:
0
in stock
Lithonia Lighting
8" VERTICAL HID
Item #: 236381
CAT #: LP8HN70M120/277
UPC: 745975580354
Company wide:
0
in stock
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Company wide:
0
in stock
Elite Lighting
Downlight, Incandescent, 8", 120V
Item #: 148712
CAT #: H8INC-120V
UPC:
Company wide:
0
in stock
Elite Lighting
Eyeball Trim, Gimbal, 8", White
Item #: 145249
CAT #: B664W
UPC:
Company wide:
0
in stock
Juno Lighting
8IN HID TRIM FRESNEL
Item #: 556186
CAT #: 8842-WH
UPC: 661209038074
Company wide:
0
in stock
Juno Lighting
8IN MH 120V RCS FX
Item #: 320360
CAT #: M8-100E/120V
UPC: 661209065063
Company wide:
0
in stock
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Company wide:
0
in stock
Cooper Lighting Solutions
Fresnel Lens White Trim
Item #: 241735
CAT #: 83P
UPC: 662400130680
Company wide:
0
in stock
Juno Lighting
8IN TRIM LV PROJECTOR SLOT
Item #: 22621
CAT #: 245-WH
UPC: 661209021304
Company wide:
0
in stock
Cooper Lighting Solutions
Cular Reflector
Item #: 104885
CAT #: 810C
UPC: 662400132028
Company wide:
0
in stock
Juno Lighting
JUN M8-150E/120V 8IN 150W NONPROTMH
Item #: 746113
CAT #: M8-150E/120V
UPC: 661209065087
Company wide:
0
in stock
Juno Lighting
8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC: 847801019332
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Lithonia Lighting
8" VERTICAL HID
LIT LP8HN70M120/277 8" VERTICAL HID
Item #: 236381
CAT #: LP8HN70M120/277
UPC: 745975580354
Category:
8" HID Recessed Downlighting
Company wide:
0
in stock
Elite Lighting
ELITE HR8INC 120V REMODEL CAN
ELITE HR8INC 120V REMODEL CAN
Item #: 222198
CAT #: HR8INC-120
UPC:
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
Downlight, Incandescent, 8", 120V
Downlight, Architectural Incandescent, 8", 120 Volt
Item #: 148712
CAT #: H8INC-120V
UPC:
Category:
8" Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
Eyeball Trim, Gimbal, 8", White
Eyeball Trim, Gimbal, 8", White
Item #: 145249
CAT #: B664W
UPC:
Category:
8" Eyeball Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
8IN HID TRIM FRESNEL
JUN 8842-WH 8IN HID TRIM FRESNEL
Item #: 556186
CAT #: 8842-WH
UPC: 661209038074
Category:
8" Baffle Recessed Lighting Trims
Company wide:
0
in stock
Halo
PORTFOLIO 10202P
HAL 10202P LENS, 11" ROUND FRESNEL,
Item #: 350780
CAT #: 10202P
UPC: 662400122869
Category:
8" Shower Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
8IN MH 120V RCS FX
JUN M8-100E/120V 8IN MH 120V RCS FX
Item #: 320360
CAT #: M8-100E/120V
UPC: 661209065063
Category:
8" HID Recessed Downlighting
Company wide:
0
in stock
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
8" HORZ, OPEN REFLECTOR, SPEC CLEAR/WF
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Fresnel Lens White Trim
Halo 83p Wht Frame&glass
Item #: 241735
CAT #: 83P
UPC: 662400130680
Category:
8" Shower Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
8IN TRIM LV PROJECTOR SLOT
Slot Framing Projector Trim
Item #: 22621
CAT #: 245-WH
UPC: 661209021304
Category:
8" Slot Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Cular Reflector
8" Trim Reflector Trim for Horizontal 2-Lamp CFL Housings, White Trim, Clear Specular Reflector.
Item #: 104885
CAT #: 810C
UPC: 662400132028
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
JUNO 658C-WH
JUNO 658C-WH
Item #: 17432
CAT #: 658C-WH
UPC: 661209001511
Category:
8" Cone Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
JUN M8-150E/120V 8IN 150W NONPROTMH
JUN M8-150E/120V 8IN 150W NONPROTMH 120V E
Item #: 746113
CAT #: M8-150E/120V
UPC: 661209065087
Category:
8" HID Recessed Downlighting
Company wide:
0
in stock
Juno Lighting
8IN TRIM PRISMATIC LENS
JUN 30-WH 8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock