
Cooper Lighting
Item #: 557704
Cat #: C8242E
UPC: 080083558650
Documents & Guides
COO C8242E 2 LAMP 8" CFL FLUORESCENT RECESSED HOUSING.
Sign In or Register to view pricing and more.
Overview
COO C8242E 2 LAMP 8" CFL FLUORESCENT RECESSED HOUSING.
Also known as: 080083558650, C8242E
Specifications
Diameter: | 8 in |
Type: | Trim, Reflector |
Diameter: | 8 in |
Type: | Trim, Reflector |
Customer Reviews
No reviews for this product
(0)