JUN M8-150E/120V 8IN 150W NONPROTMH

Item #: 746113

Cat #: M8-150E/120V

UPC: 661209065087

Documents & Guides
JUN M8-150E/120V 8IN 150W NONPROTMH 120V E
Sign In or Register to view pricing and more.

No associated products found.

Overview

JUN M8-150E/120V 8IN 150W NONPROTMH 120V E
Also known as: 661209065087, M8-150E/120V

Specifications

Length: 4.1 in
Amps: 400
Length: 4.1 in
Amps: 400

Customer Reviews

No reviews for this product
(0)