8" Reflector Recessed Lighting Trims
7 Found
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC: 847801019332
Company wide:
0
in stock
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Company wide:
0
in stock
Cooper Lighting Solutions
Cular Reflector
Item #: 104885
CAT #: 810C
UPC: 662400132028
Company wide:
0
in stock
Juno Lighting
8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Company wide:
0
in stock
Cooper Lighting Solutions
DOWNLIGHTING TRIM
Item #: 422280
CAT #: 82HWWC
UPC: 080083605316
Company wide:
0
in stock
Cooper Lighting Solutions
HAL 80VCWF 8" VERT OPEN REFL, SPEC
Item #: 660906
CAT #: 80VCWF
UPC: 080083652617
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 187983
CAT #: 8101CLWH
UPC: 847801016195
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Elite Lighting
Reflector Trim, 8", Clear Reflector/White Trim
Reflector Trim, 8 in, Clear Reflector/White Trim
Item #: 161599
CAT #: 8501CL-WH
UPC: 847801019332
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
8" HORZ, OPEN REFLECTOR
8" HORZ, OPEN REFLECTOR, SPEC CLEAR/WF
Item #: 638917
CAT #: 82HCWF
UPC: 080083652594
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
Cular Reflector
8" Trim Reflector Trim for Horizontal 2-Lamp CFL Housings, White Trim, Clear Specular Reflector.
Item #: 104885
CAT #: 810C
UPC: 662400132028
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Juno Lighting
8IN TRIM PRISMATIC LENS
JUN 30-WH 8IN TRIM PRISMATIC LENS
Item #: 367459
CAT #: 30-WH
UPC: 661209001573
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
DOWNLIGHTING TRIM
HAL 82HWWC DOWNLIGHTING TRIM
Item #: 422280
CAT #: 82HWWC
UPC: 080083605316
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock
Cooper Lighting Solutions
HAL 80VCWF 8" VERT OPEN REFL, SPEC
HAL 80VCWF 8" VERT OPEN REFL, SPEC CLEAR/WHT FLANGE
Item #: 660906
CAT #: 80VCWF
UPC: 080083652617
Category:
8" Reflector Recessed Lighting Trims
Company wide:
0
in stock