300 Pound Rated Extension Ladders

41 Found
Werner Ladder

24' D-Rung Extension Ladder, 300 lbs

Item #: 206131
CAT #: D6224-2
UPC: 051751019117
Company wide:
0 in stock
Werner Ladder

Extension Ladder, 16', 300 lbs

Item #: 596119
CAT #: D6316-2
UPC: 051751033076
Company wide:
0 in stock
Werner Ladder

24' Extension Ladder, 300 lbs

Item #: 508609
CAT #: D6324-2
UPC: 051751033090
Company wide:
0 in stock
Werner Ladder

20' Extension Ladder, 300 lbs

Item #: 508607
CAT #: D6320-2
UPC: 051751033083
Company wide:
0 in stock
Werner Ladder

24' D-Rung Extension Ladder, 300 lbs

Item #: 716423
CAT #: D6224-3
UPC: 051751110531
Company wide:
0 in stock
Werner Ladder

28' Extension Ladder, 300 lbs

Item #: 508610
CAT #: D6328-2
UPC: 051751033106
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3224 FE3200 Multi-Section Extension Ladder, 148 in OA

Item #: 104592
CAT #: FE3224
UPC: 728865200051
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3216 FE3200 Multi-Section Extension Ladder, 16 ft OAL

Item #: 351021
CAT #: FE3216
UPC: 728865200044
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3232 FE3200 Multi-Section Extension Ladder, 32 ft OAL

Item #: 210854
CAT #: FE3232
UPC: 728865200075
Company wide:
0 in stock
Werner Ladder

16' D-Rung Extension Ladder, 300 lbs

Item #: 1156587
CAT #: D6216-3
UPC: 051751110517
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Item #: 181843
CAT #: D6232-2
UPC: 051751019155
Company wide:
0 in stock
Werner Ladder

28' D-Rung Extension Ladder, 300 lbs

Item #: 104811
CAT #: D6228-2
UPC: 051751019131
Company wide:
0 in stock
Werner Ladder

20' D-Rung Extension Ladder, 300 lbs

Item #: 201099
CAT #: D6220-2
UPC: 051751019100
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Item #: 268308
CAT #: D6216-2
UPC: 051751019094
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Item #: 555430
CAT #: D6240-2
UPC: 051751030860
Company wide:
0 in stock
Werner Ladder

Aluminum Extension Ladders

Item #: 574995
CAT #: D1532-2
UPC: 051751012354
Company wide:
0 in stock
Werner Ladder

24' D-Rung Extension Ladder, 300 lbs

D-Rung Extension Ladder, Size: 24 ft, Reach Height: 21 ft, Duty Rating: Type IA, Material: Fiberglass, Sections: 2, Load Capacity: 300 lbs
Item #: 206131
CAT #: D6224-2
UPC: 051751019117
Company wide:
0 in stock
Werner Ladder

Extension Ladder, 16', 300 lbs

Extension Ladder, Size: 16 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
Item #: 596119
CAT #: D6316-2
UPC: 051751033076
Company wide:
0 in stock
Werner Ladder

24' Extension Ladder, 300 lbs

Extension Ladder, Size: 24 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
Item #: 508609
CAT #: D6324-2
UPC: 051751033090
Company wide:
0 in stock
Werner Ladder

20' Extension Ladder, 300 lbs

Extension Ladder, Size: 20 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
Item #: 508607
CAT #: D6320-2
UPC: 051751033083
Company wide:
0 in stock
Werner Ladder

24' D-Rung Extension Ladder, 300 lbs

D-Rung Extension Ladder, Size: 24 ft, Reach Height: 24 ft, Duty Rating: Type IA, Material: Fiberglass, Sections: 3, Load Capacity: 300 lbs
Item #: 716423
CAT #: D6224-3
UPC: 051751110531
Company wide:
0 in stock
Werner Ladder

28' Extension Ladder, 300 lbs

Extension Ladder, Size: 28 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
Item #: 508610
CAT #: D6328-2
UPC: 051751033106
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3224 FE3200 Multi-Section Extension Ladder, 148 in OA

Louisville® FE3224 FE3200 Multi-Section Extension Ladder, 148 in OAL, 300 lb Load, 12 in Adjustable Increments, Fiberglass, 14.4
Item #: 104592
CAT #: FE3224
UPC: 728865200051
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3216 FE3200 Multi-Section Extension Ladder, 16 ft OAL

Louisville® FE3216 FE3200 Multi-Section Extension Ladder, 16 ft OAL, 300 lb Load, 12 in Adjustable Increments, Fiberglass, Type IA
Item #: 351021
CAT #: FE3216
UPC: 728865200044
Company wide:
0 in stock
Louisville Ladders

Louisville® FE3232 FE3200 Multi-Section Extension Ladder, 32 ft OAL

Louisville® FE3232 FE3200 Multi-Section Extension Ladder, 32 ft OAL, 300 lb Load, 12 in Adjustable Increments, Fiberglass, Type IA
Item #: 210854
CAT #: FE3232
UPC: 728865200075
Company wide:
0 in stock
Werner Ladder

16' D-Rung Extension Ladder, 300 lbs

D-Rung Extension Ladder, Size: 16 ft, Reach Height: 16 ft, Duty Rating:Type IA, Material: Fiberglass, Load Capacity: 300 lbs
Item #: 1156587
CAT #: D6216-3
UPC: 051751110517
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width: 16 In Outside Rails
Item #: 181843
CAT #: D6232-2
UPC: 051751019155
Company wide:
0 in stock
Werner Ladder

28' D-Rung Extension Ladder, 300 lbs

D-Rung Extension Ladder, Size: 28 ft, Reach Height: 28 ft, Duty Rating:Type IA, Material: Fiberglass, Sections: 2, Load Capacity: 300 lbs
Item #: 104811
CAT #: D6228-2
UPC: 051751019131
Company wide:
0 in stock
Werner Ladder

20' D-Rung Extension Ladder, 300 lbs

D-Rung Extension Ladder, Size: 20ft, Reach Hight: 19 ft, Duty Rating: Type IA, Material: Fiberglass, Sections: 2, Load Capacity: 300 lbs
Item #: 201099
CAT #: D6220-2
UPC: 051751019100
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 16 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 13 Ft; Approx. Cu. Ft. Per Unit: 7; Fly Width: 16 Inoutside Rails
Item #: 268308
CAT #: D6216-2
UPC: 051751019094
Company wide:
0 in stock
Werner Ladder

Fiberglass Extension Ladders

Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 40 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 35 Ft; Approx. Cu. Ft. Per Unit: 17; Fly Width: 16 Inoutside Rails
Item #: 555430
CAT #: D6240-2
UPC: 051751030860
Company wide:
0 in stock
Werner Ladder

Aluminum Extension Ladders

Werner; Extension Ladder; Series D1500-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 12.200
Item #: 574995
CAT #: D1532-2
UPC: 051751012354
Company wide:
0 in stock
Page 1 of 3
41 Items found