
Fiberglass Extension Ladders
Item #: 268308
Cat #: D6216-2
UPC: 051751019094
Documents & Guides
Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 16 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 13 Ft; Approx. Cu. Ft. Per Unit: 7; Fly Width: 16 Inoutside Rails
Sign In or Register to view pricing and more.
Overview
Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 16 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 13 Ft; Approx. Cu. Ft. Per Unit: 7; Fly Width: 16 Inoutside Rails
The D6216-2 Fiberglass Two-Section 16ft Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300lb, the ladder is durable and long lasting. The exclusive ALFLO® rung joint means TWIST-PROOF® performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Also known as: 051751019094, D6216-2
Specifications
Weight Capacity: | 300 lbs |
Material: | Fiberglass |
Size: | 16 ft |
Weight Capacity: | 300 lbs |
Size: | 16 ft |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)