This product has been discontinued.

20' Extension Ladder, 300 lbs
Item #: 508607
Cat #: D6320-2
UPC: 051751033083
Documents & Guides
Extension Ladder, Size: 20 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.
Overview
Extension Ladder, Size: 20 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs
The D6320-2 Fiberglass 20ft D-Rung Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300lb, the D6320-2 is durable and long lasting. The exclusive ALFLO® rung joint means TWIST-PROOF® performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.
Also known as: 051751033083, D6320-2
Specifications
Weight Capacity: | 300 lbs |
Type: | Ladder, Extension Ladder |
Width: | 19 in |
Length: | 20 ft |
Material: | Fiberglass |
Weight Capacity: | 300 lbs |
Width: | 19 in |
Material: | Fiberglass |
Type: | Ladder, Extension Ladder |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)