30 Amp NEMA Twist Lock Outlets

36 Found
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wi

Item #: 21824
CAT #: HBL2736
UPC: 783585039367
Company wide:
0 in stock
Leviton

Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Item #: 623609
CAT #: 99W76-S
UPC: 078477519776
Company wide:
0 in stock
Hubbell-Wiring Kellems

2P3W, 30A 250V, L6-30R, White Nylon

Item #: 21702
CAT #: HBL2626
UPC: 783585038933
Company wide:
0 in stock
Leviton

Flanged Outlet Locking Receptacle, 30A, 480V, 3-phase, L16-30R, White

Item #: 5813
CAT #: 2736
UPC: 078477806470
Company wide:
0 in stock
Leviton

#2cd/flanged Outlet

Item #: 224294
CAT #: 2626F
UPC: 078477806180
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

Item #: 5837
CAT #: 2726
UPC: 078477806463
Company wide:
0 in stock
Leviton

Wetguard Locking Single Outlet

Item #: 891350
CAT #: 99W48-S
UPC: 078477519660
Company wide:
0 in stock
Leviton

Flanged Outlet w/ Cover, Wetguard, 30A, 125V, 2P, 3W

Item #: 485269
CAT #: 99W47-S
UPC: 078477519653
Company wide:
0 in stock
Leviton

Outlet With Cover

Item #: 592650
CAT #: 99W75-S
UPC: 078477519769
Company wide:
0 in stock
Leviton

Outlet With Cover

Item #: 633542
CAT #: 99W74-S
UPC: 078477519752
Company wide:
0 in stock
Leviton

L22-30r Flanged Outlet White

Item #: 543991
CAT #: 2826
UPC: 078477806593
Company wide:
0 in stock
Leviton

Gu 24 Fluor Lampholder

Item #: 786725
CAT #: 26740
UPC: 078477379936
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

Item #: 307711
CAT #: 2766
UPC: 078477806500
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

Item #: 462934
CAT #: 2646
UPC: 078477806203
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

Item #: 508049
CAT #: 2836
UPC: 078477806609
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

Item #: 183910
CAT #: 2756
UPC: 078477806494
Company wide:
0 in stock
Hubbell-Wiring Kellems

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wi

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal, White
Item #: 21824
CAT #: HBL2736
UPC: 783585039367
Company wide:
0 in stock
Leviton

Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.
Item #: 623609
CAT #: 99W76-S
UPC: 078477519776
Company wide:
0 in stock
Hubbell-Wiring Kellems

2P3W, 30A 250V, L6-30R, White Nylon

KEL HBL2626
Item #: 21702
CAT #: HBL2626
UPC: 783585038933
Company wide:
0 in stock
Leviton

Flanged Outlet Locking Receptacle, 30A, 480V, 3-phase, L16-30R, White

30 Amp, 480 Volt 3-phase, NEMA L16-30r, 3p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 5813
CAT #: 2736
UPC: 078477806470
Company wide:
0 in stock
Leviton

#2cd/flanged Outlet

30 Amp, 250 Volt, NEMA L6-30r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 224294
CAT #: 2626F
UPC: 078477806180
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

30 Amp, 250 Volt 3-phase, NEMA L15-30r, 3p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 5837
CAT #: 2726
UPC: 078477806463
Company wide:
0 in stock
Leviton

Wetguard Locking Single Outlet

30 Amp, 250 Volt, NEMA L6-30, 2P, 3W, Locking Single Outlet, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 891350
CAT #: 99W48-S
UPC: 078477519660
Company wide:
0 in stock
Leviton

Flanged Outlet w/ Cover, Wetguard, 30A, 125V, 2P, 3W

Flanged Outlet, Wetguard, 30 Amp, 125 Volt, NEMA L5-30, 2p, 3w, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow
Item #: 485269
CAT #: 99W47-S
UPC: 078477519653
Company wide:
0 in stock
Leviton

Outlet With Cover

30 Amp, 250 Volt 3-Phase, NEMA L15-30, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Item #: 592650
CAT #: 99W75-S
UPC: 078477519769
Company wide:
0 in stock
Leviton

Outlet With Cover

30 Amp, 347-600 Volt 3-phase WYE, NEMA L23-30, 4P, 5W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Item #: 633542
CAT #: 99W74-S
UPC: 078477519752
Company wide:
0 in stock
Leviton

L22-30r Flanged Outlet White

30 Amp, 277/480 Volt 3py, NEMA L22-30r, 4p, 5w, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, - White
Item #: 543991
CAT #: 2826
UPC: 078477806593
Company wide:
0 in stock
Leviton

Gu 24 Fluor Lampholder

Lev 26740 Gu24 Flr Lmpholder
Item #: 786725
CAT #: 26740
UPC: 078477379936
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

30 Amp, 277/480 Volt 3py, NEMA L19-30r, 4p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, - White
Item #: 307711
CAT #: 2766
UPC: 078477806500
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

30 Amp, 480 Volt, NEMA L8-30r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 462934
CAT #: 2646
UPC: 078477806203
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 508049
CAT #: 2836
UPC: 078477806609
Company wide:
0 in stock
Leviton

#2cd_flanged Outlet

30 Amp, 120/208 Volt 3py, NEMA L18-30r, 4p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, - White
Item #: 183910
CAT #: 2756
UPC: 078477806494
Company wide:
0 in stock
Page 1 of 3
36 Items found