Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Item #: 623609

Cat #: 99W76-S

UPC: 078477519776

Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.
30 Amp, 480 Volt 3-Phase, NEMA L16-30, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow
Also known as: 078477519776, 99W76-S

Specifications

Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Volts AC: 480
Mounting: Surface
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Mounting: Surface
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)