Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wi

Item #: 21824

Cat #: HBL2736

UPC: 783585039367

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twist-Lock, Flanged Receptacle, 30A 3-Phase Delta 480V, 3-Pole 4-Wire, L16-30R, Screw Terminal, White
The Hubbell HUBHBL2736 flanged receptacle features an impact resistant thermoplastic construction, backwired terminations for ease of installation and #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson). Mounting screws are included.
Also known as: 783585039367, HBL2736

Specifications

Volts AC: 480
Amps: 30
Color: White
Type: Flanged Outlet
NEMA Configuration: L6-30R
Volts AC: 480
Color: White
NEMA Configuration: L6-30R
Amps: 30
Type: Flanged Outlet

Customer Reviews

No reviews for this product
(0)