30 Amp Industrial Grade Receptacles

9 Found
Hubbell-Wiring Kellems

SGL RCPT 2P3W 30A 125V NEMA TT-30R BK

Item #: 1172650
CAT #: HBLTT30R
UPC: 783585539775
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Flush 30A 250V 2P3W BK

Item #: 334397
CAT #: 1234-BOX
UPC: 032664306303
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Surface 30A 125/250V 3P4W BK

Item #: 334391
CAT #: 1225
UPC: 032664305702
Company wide:
0 in stock
Meltric

Receptacle, 15 HP @ 480V

Item #: 316607
CAT #: 33-34043-972
UPC: 784474558914
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Surface 30A 250V 2P3W BK

Item #: 119689
CAT #: 1232
UPC: 032664306105
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Flush 30A 125V 2P3W BR

Item #: 334393
CAT #: 1233-BOX
UPC: 032664306204
Company wide:
0 in stock
Hubbell-Bryant

Receptacle, 30 Amp, 250 Volt, 15-30R, 3P4W, Black

Item #: 728073
CAT #: 8430FR
UPC: 781786673854
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG RCPT, 30A 250V, 2P3W, L6-30R, BK

Item #: 328026
CAT #: HBL2620CN
UPC: 783585236001
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Panel Mount 30A 125V 2P3W BK

Item #: 1817165
CAT #: U1263
UPC: 032664590719
Company wide:
0 in stock
Hubbell-Wiring Kellems

SGL RCPT 2P3W 30A 125V NEMA TT-30R BK

SGL RCPT 2P3W 30A 125V NEMA TT-30R BK
Item #: 1172650
CAT #: HBLTT30R
UPC: 783585539775
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Flush 30A 250V 2P3W BK

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42
Item #: 334397
CAT #: 1234-BOX
UPC: 032664306303
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Surface 30A 125/250V 3P4W BK

Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Item #: 334391
CAT #: 1225
UPC: 032664305702
Company wide:
0 in stock
Meltric

Receptacle, 15 HP @ 480V

DS30 3-Pole Receptacle, With Ground, Horsepower Rating 15 Hp At 480 V, (2) Auxiliary/pilot Contact, Short Circuit Rating 100 Kamp
Item #: 316607
CAT #: 33-34043-972
UPC: 784474558914
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Surface 30A 250V 2P3W BK

Eaton power device receptacle, #12 - 4 AWG, 30A, Surface, 250V, Back, Black, NEMA 6-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S42
Item #: 119689
CAT #: 1232
UPC: 032664306105
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Flush 30A 125V 2P3W BR

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125V, Back, Brown, NEMA 5-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with S41
Item #: 334393
CAT #: 1233-BOX
UPC: 032664306204
Company wide:
0 in stock
Hubbell-Bryant

Receptacle, 30 Amp, 250 Volt, 15-30R, 3P4W, Black

Straight Blade Receptacle, Flush Mount Single, Industrial Grade, 30 Amp, 3 Phase, 250 Volt AC, 3-Pole 4-Wire Grounding, 15-30R, Black, Single Pack
Item #: 728073
CAT #: 8430FR
UPC: 781786673854
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG RCPT, 30A 250V, 2P3W, L6-30R, BK

LKG RCPT, 30A 250V, 2P3W, L6-30R, BK
Item #: 328026
CAT #: HBL2620CN
UPC: 783585236001
Company wide:
0 in stock
Eaton Arrow Hart

Recp Single Panel Mount 30A 125V 2P3W BK

Eaton power device receptacle, #12 - 4 AWG, 30A, Panel, 125V, Back, Black, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83
Item #: 1817165
CAT #: U1263
UPC: 032664590719
Company wide:
0 in stock
Page 1 of 1
9 Items found