Recp Single Panel Mount 30A 125V 2P3W BK

Item #: 1817165

Cat #: U1263

UPC: 032664590719

Sign In or Register to view pricing and more.
Documents & Guides
Eaton power device receptacle, #12 - 4 AWG, 30A, Panel, 125V, Back, Black, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83

Overview

Eaton power device receptacle, #12 - 4 AWG, 30A, Panel, 125V, Back, Black, NEMA TT-30R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with 83
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664590719, U1263

Specifications

Mounting: Panel
Color: Black
Amps: 30
Volts AC: 125
NEMA Configuration: TT-30R
Mounting: Panel
Amps: 30
NEMA Configuration: TT-30R
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)