This product has been discontinued.

LKG RCPT, 30A 250V, 2P3W, L6-30R, BK
Item #: 328026
Cat #: HBL2620CN
UPC: 783585236001
Documents & Guides
LKG RCPT, 30A 250V, 2P3W, L6-30R, BK
Sign In or Register to view pricing and more.
No associated products found.
Overview
LKG RCPT, 30A 250V, 2P3W, L6-30R, BK
Also known as: 783585236001, HBL2620CN
Specifications
Amps: | 30 |
Volts AC: | 250 |
NEMA Configuration: | L6-30R |
Amps: | 30 |
NEMA Configuration: | L6-30R |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)