3" Wall Wash Recessed Lighting Trims
6 Found
Elite Lighting
3" Slot Aperture, White Trim
Item #: 440330
CAT #: B1303W-WH
UPC:
Company wide:
0
in stock
Lightolier
SQUARE WALL WASHER MR16
Item #: 140565
CAT #: 346WWHX
UPC: 662057037110
Company wide:
0
in stock
Lightolier
Wall Washer Trim, 3-3/4", White
Item #: 172573
CAT #: 315WHX
UPC: 784197435738
Company wide:
0
in stock
WAC Lighting
Slot Trim, 3", White
Item #: 206563
CAT #: HR-D326-WT
UPC: 790576092089
Company wide:
0
in stock
Lightolier
3 3/4" DEEP ALZAK W-WASH
Item #: 81328
CAT #: 2096
UPC: 784197293475
Company wide:
0
in stock
Discontinued
Lightolier
Wall Washer Trim, 3", Specular Black/White Trim
Item #: 306027
CAT #: C3MRLBKW
UPC: 784197492601
Company wide:
0
in stock
Discontinued
Elite Lighting
3" Slot Aperture, White Trim
3 Inch Slot Aperture, White Trim Finish
Item #: 440330
CAT #: B1303W-WH
UPC:
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
SQUARE WALL WASHER MR16
LOL 346WWHX SQUARE WALL WASHER MR16
Item #: 140565
CAT #: 346WWHX
UPC: 662057037110
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
Wall Washer Trim, 3-3/4", White
Wall Washer Trim, 3-3/4", White
Item #: 172573
CAT #: 315WHX
UPC: 784197435738
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
WAC Lighting
Slot Trim, 3", White
Slot Trim, 3 inch, White
Item #: 206563
CAT #: HR-D326-WT
UPC: 790576092089
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Lightolier
3 3/4" DEEP ALZAK W-WASH
LOL 2096 3 3/4" DEEP ALZAK W-WASH
Item #: 81328
CAT #: 2096
UPC: 784197293475
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued
Lightolier
Wall Washer Trim, 3", Specular Black/White Trim
Wall Washer Trim, 3", Specular Black/White Trim
Item #: 306027
CAT #: C3MRLBKW
UPC: 784197492601
Category:
3" Wall Wash Recessed Lighting Trims
Company wide:
0
in stock
Discontinued