This product has been discontinued.
Wall Washer Trim, 3", Specular Black/White Trim
Item #: 306027
Cat #: C3MRLBKW
UPC: 784197492601
Documents & Guides
Wall Washer Trim, 3", Specular Black/White Trim
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wall Washer Trim, 3", Specular Black/White Trim
Also known as: 784197492601, C3MRLBKW
Specifications
Type: | Wall Washer, Trim |
Diameter: | 3 in |
Color: | Black, White |
Type: | Wall Washer, Trim |
Color: | Black, White |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)