
Slot Trim, 3", White
Item #: 206563
Cat #: HR-D326-WT
UPC: 790576092089
Documents & Guides
Slot Trim, 3 inch, White
Sign In or Register to view pricing and more.
Overview
Slot Trim, 3 inch, White
Also known as: 790576092089, HR-D326-WT
Specifications
Diameter: | 3 in |
Type: | Slot, Trim |
Color: | White |
Diameter: | 3 in |
Color: | White |
Type: | Slot, Trim |
Customer Reviews
No reviews for this product
(0)