2-Pin Base Germicidal Lamps

11 Found
NSI Tork

USB Programmer for BP Series

Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Company wide:
0 in stock
Damar

G30T8/OF

Item #: 264156
CAT #: 00775B
UPC: 018013030006
Company wide:
0 in stock
Topaz

30 WATT 36 IN GERMICIDAL

Item #: 129754
CAT #: G30T8
UPC:
Company wide:
0 in stock
SYLVANIA

25W,-T8,-PREHEAT-FLUOR

Item #: 43952
CAT #: G25T8/OF
UPC: 046135233555
Company wide:
0 in stock
Philips Lighting

Germicidal Lamp, T8, 15W, 120V, 2700K

Item #: 195939
CAT #: TUV15W-G15T8-6PK
UPC: 046677308643
Company wide:
0 in stock
Philips Lighting

30 Watt Germicidal SteriBulb 254nm Bulb

Item #: 340239
CAT #: TUV30W-G30T8-25PK
UPC: 711500726207
Company wide:
0 in stock
SYLVANIA

Germicidal Lamp, T8, 30W, 96V, Clear

Item #: 33327
CAT #: G30T8/OF
UPC: 046135210860
Company wide:
0 in stock
SYLVANIA

SYL G30-T8-OF 21080

Item #: 827102
CAT #: G30-T8-OF
UPC: 046135210808
Company wide:
0 in stock
SYLVANIA

Germicidal Lamp, T4, 36W, 106V, Clear, Limited Quantities Available

Item #: 216235
CAT #: GFT36DL/2G11/SE/OF
UPC: 046135233920
Company wide:
0 in stock
Philips Lighting

36 Watt Germicidal SteriBulb 254nm Bulb

Item #: 35420
CAT #: TUV-36W
UPC: 711500618540
Company wide:
0 in stock
Oldcastle Infrastructure

Rectangular Cover, Flush Style, Size: 17 x 30", Composite

Item #: 527577
CAT #: N36T-SIGNAL
UPC:
Company wide:
0 in stock
NSI Tork

USB Programmer for BP Series

Tork Memory Module for DLC400BP or any DZS Model The removable Memory Module Programmer allows a unit to be programmed at one location or on a Windows based PC, and inserted into another DZS or DLC unit. Includes 1 Memory Module, one USB, one USB cord and software.
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Company wide:
0 in stock
Damar

G30T8/OF

G30T8/OF
Item #: 264156
CAT #: 00775B
UPC: 018013030006
Company wide:
0 in stock
Topaz

30 WATT 36 IN GERMICIDAL

TOP G30T8 30 WATT 36 IN GERMICIDAL
Item #: 129754
CAT #: G30T8
UPC:
Company wide:
0 in stock
SYLVANIA

25W,-T8,-PREHEAT-FLUOR

SYL G25T8/OF 25W,-T8,-PREHEAT-FLUOR
Item #: 43952
CAT #: G25T8/OF
UPC: 046135233555
Company wide:
0 in stock
Philips Lighting

Germicidal Lamp, T8, 15W, 120V, 2700K

Germicidal Lamp, T8, 15W, 120V, 2700KGermicidal Sterilamp 254nm Lamp, Hot Cathode, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13)
Item #: 195939
CAT #: TUV15W-G15T8-6PK
UPC: 046677308643
Company wide:
0 in stock
Philips Lighting

30 Watt Germicidal SteriBulb 254nm Bulb

Germicidal Sterilamp 254nm Lamp, Hot Cathode, 30W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Item #: 340239
CAT #: TUV30W-G30T8-25PK
UPC: 711500726207
Company wide:
0 in stock
SYLVANIA

Germicidal Lamp, T8, 30W, 96V, Clear

Germicidal Lamp, 30 Watt, 96 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 21086
Item #: 33327
CAT #: G30T8/OF
UPC: 046135210860
Company wide:
0 in stock
SYLVANIA

SYL G30-T8-OF 21080

SYL G30-T8-OF 21080 30-WATTS-G13-BASE-SOFT-GLASS-GERMIC IDAL-LAMP
Item #: 827102
CAT #: G30-T8-OF
UPC: 046135210808
Company wide:
0 in stock
SYLVANIA

Germicidal Lamp, T4, 36W, 106V, Clear, Limited Quantities Available

Germicidal Lamp, T4, 36 Watt, 106 Volt, Clear, Soft Glass, Base: 2G11, Standard Case Qty: 10 Sylvania Part # 23392
Item #: 216235
CAT #: GFT36DL/2G11/SE/OF
UPC: 046135233920
Company wide:
0 in stock
Philips Lighting

36 Watt Germicidal SteriBulb 254nm Bulb

Germicidal Sterilamp 254nm Lamp, Hot Cathode, 36W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Item #: 35420
CAT #: TUV-36W
UPC: 711500618540
Company wide:
0 in stock
Oldcastle Infrastructure

Rectangular Cover, Flush Style, Size: 17 x 30", Composite

Rectangular Cover, Flush Style, Size: 17 x 30", Composite, Legend: LIGHTING, Light Duty Rated For Pedestrian Foot Traffic.
Item #: 527577
CAT #: N36T-SIGNAL
UPC:
Company wide:
0 in stock
Page 1 of 1
11 Items found