This product has been discontinued.

Germicidal Lamp, T8, 15W, 120V, 2700K
Item #: 195939
Cat #: TUV15W-G15T8-6PK
UPC: 046677308643
Documents & Guides
Germicidal Lamp, T8, 15W, 120V, 2700KGermicidal Sterilamp 254nm Lamp, Hot Cathode, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Germicidal Lamp, T8, 15W, 120V, 2700KGermicidal Sterilamp 254nm Lamp, Hot Cathode, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13)
Also known as: 046677308643, TUV15W-G15T8-6PK
Specifications
Volts AC: | 120 |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Shape: | T8 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | T8 (Tubular) |
Base: | Medium Bi-Pin (G13) |
Wattage: | 15 |
Type: | Specialty |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)