This product has been discontinued.

30 Watt Germicidal SteriBulb 254nm Bulb
Item #: 340239
Cat #: TUV30W-G30T8-25PK
UPC: 711500726207
Documents & Guides
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 30W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Sign In or Register to view pricing and more.
No associated products found.
Overview
Germicidal Sterilamp 254nm Lamp, Hot Cathode, 30W, 120V, Bulb: T8, Base: Medium Bi-Pin (G13).
Also known as: 711500726207, TUV30W-G30T8-25PK
Specifications
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 30 |
Type: | Specialty |
Shape: | T8 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120 |
Wattage: | 30 |
Shape: | T8 (Tubular) |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)