16mm Feed Through & Ground Terminal Blocks
47 Found
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Gray, 16mm, Feed Through
Item #: 22664
CAT #: 1492-J16
UPC: 662073058281
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 150A, 1000V AC/DC, Gray, 35mm, Feed Through
Item #: 2986
CAT #: 1492-J35
UPC: 662073058373
Company wide:
0
in stock
Weidmuller
TERMNL BLK WDU
Item #: 412238
CAT #: 1020400000
UPC: 008190127798
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 150A, 1000V AC/DC, Gray, 50mm, Feed Through
Item #: 2665
CAT #: 1492-J50
UPC: 662073058403
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Green, 16mm, Feed Through
Item #: 118015
CAT #: 1492-J16-G
UPC: 662073058328
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 65A, 600V AC/DC, Center Jumper Feed, Gray, 16mm
Item #: 1820
CAT #: 1492-L16D
UPC: 662073055693
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Black, 16mm, Feed Through
Item #: 138505
CAT #: 1492-J16-BL
UPC: 662073058311
Company wide:
0
in stock
Allen-Bradley
A-B 1492-J50-Y TERM BLK
Item #: 1959167
CAT #: 1492-J50-Y
UPC: 662074286195
Company wide:
0
in stock
Allen-Bradley
Terminal Block, White, 195A, 600V AC/DC, 20mm
Item #: 40612
CAT #: 1492-CE2
UPC: 662073605836
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, White, 16mm, Feed Through
Item #: 22578
CAT #: 1492-J16-W
UPC: 662073058366
Company wide:
0
in stock
Allen-Bradley
IEC 1-CKT FEED-THROUGH BLK
Item #: 472639
CAT #: 1492-J35-B
UPC: 662073058380
Company wide:
0
in stock
Wago
285-635 THROUGH TERMINAL BLOCK 35MM GREY 1/PKG
Item #: 271612
CAT #: 51169961
UPC: 045454218717
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 12mm, Gray, 85A
Item #: 270870
CAT #: 1SNA115129R1400
UPC: 662019955926
Company wide:
0
in stock
Allen-Bradley
IEC TERM BLCK 12 X 56 X 60MM SCREW
Item #: 117991
CAT #: 1492-J16-Y
UPC: 662073058335
Company wide:
0
in stock
Allen-Bradley
TERMINAL BLOCK GREEN
Item #: 31069
CAT #: 1492-W16S-G
UPC: 662468522441
Company wide:
0
in stock
Allen-Bradley
IEC 1-CKT FEED-THROUGH BLK SHORT 16MM
Item #: 386494
CAT #: 1492-W16S-W
UPC: 662468603898
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Gray, 16mm, Feed Through
Terminal Block, 85 Amp, 600 Volt AC/DC, Gray, 16 mm, Feed Through, 50 in a Package
Item #: 22664
CAT #: 1492-J16
UPC: 662073058281
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 150A, 1000V AC/DC, Gray, 35mm, Feed Through
Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 35 mm, Feed Through, 40 in a Package
Item #: 2986
CAT #: 1492-J35
UPC: 662073058373
Company wide:
0
in stock
Weidmuller
TERMNL BLK WDU
WEI 1020400000 TERMNL BLK WDU
Item #: 412238
CAT #: 1020400000
UPC: 008190127798
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 150A, 1000V AC/DC, Gray, 50mm, Feed Through
Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 50 mm, Feed Through, 10 in a Package
Item #: 2665
CAT #: 1492-J50
UPC: 662073058403
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Green, 16mm, Feed Through
Terminal Block, 85 Amp, 600 Volt AC/DC, Green, 16 mm, Feed Through, 50 in a Package
Item #: 118015
CAT #: 1492-J16-G
UPC: 662073058328
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 65A, 600V AC/DC, Center Jumper Feed, Gray, 16mm
Terminal Block, 65 Amp, 600 Volt AC/DC, Power Distribution Block, with Center Jumper, Connection/Feed, Gray, 14 - 4 AWG, 16 mm, 20 in a Package
Item #: 1820
CAT #: 1492-L16D
UPC: 662073055693
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, Black, 16mm, Feed Through
Terminal Block, 85 Amp, 600 Volt AC/DC, Black, 16 mm, Feed Through, 50 in a Package
Item #: 138505
CAT #: 1492-J16-BL
UPC: 662073058311
Company wide:
0
in stock
Allen-Bradley
A-B 1492-J50-Y TERM BLK
ALB 1492-J50-Y TERM BLK
Item #: 1959167
CAT #: 1492-J50-Y
UPC: 662074286195
Company wide:
0
in stock
Allen-Bradley
Terminal Block, White, 195A, 600V AC/DC, 20mm
Terminal Block, 195 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate,20 mm, 10 in a Package
Item #: 40612
CAT #: 1492-CE2
UPC: 662073605836
Company wide:
0
in stock
Allen-Bradley
Terminal Block, 85A, 600V AC/DC, White, 16mm, Feed Through
Terminal Block, 85 Amp, 600 Volt AC/DC, White, 16 mm, Feed Through, 50 in a Package
Item #: 22578
CAT #: 1492-J16-W
UPC: 662073058366
Company wide:
0
in stock
Allen-Bradley
IEC 1-CKT FEED-THROUGH BLK
IEC 1-CKT FEED-THROUGH BLK
Item #: 472639
CAT #: 1492-J35-B
UPC: 662073058380
Company wide:
0
in stock
Wago
285-635 THROUGH TERMINAL BLOCK 35MM GREY 1/PKG
285-635 THROUGH TERMINAL BLOCK 35MM GREY 1/PKG
Item #: 271612
CAT #: 51169961
UPC: 045454218717
Company wide:
0
in stock
Entrelec
Terminal Block, Feed Through, 12mm, Gray, 85A
Feed Through Terminal Block. Screw Clamp. Type: M 16/12. Color: Gray. 600V/85A. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.
Item #: 270870
CAT #: 1SNA115129R1400
UPC: 662019955926
Company wide:
0
in stock
Allen-Bradley
IEC TERM BLCK 12 X 56 X 60MM SCREW
IEC TERM BLCK 12 X 56 X 60MM SCREW
Item #: 117991
CAT #: 1492-J16-Y
UPC: 662073058335
Company wide:
0
in stock
Allen-Bradley
TERMINAL BLOCK GREEN
AB 1492-W16S-G TERMINAL BLOCK GREEN
Item #: 31069
CAT #: 1492-W16S-G
UPC: 662468522441
Company wide:
0
in stock
Allen-Bradley
IEC 1-CKT FEED-THROUGH BLK SHORT 16MM
IEC 1-CKT FEED-THROUGH BLK SHORT 16MM
Item #: 386494
CAT #: 1492-W16S-W
UPC: 662468603898
Company wide:
0
in stock