Terminal Block, 150A, 1000V AC/DC, Gray, 35mm, Feed Through

Item #: 2986

Cat #: 1492-J35

UPC: 662073058373

Documents & Guides
Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 35 mm, Feed Through, 40 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 150 Amp, 1000 Volt AC/DC, Gray, 35 mm, Feed Through, 40 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073058373, 1492-J35

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts AC: 1000
Mounting: DIN Rail
Volts DC: 1000
Color: Gray
Amps: 150
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Volts AC: 1000
Volts DC: 1000
Amps: 150
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)