Terminal Block, 85A, 600V AC/DC, Black, 16mm, Feed Through

Item #: 138505

Cat #: 1492-J16-BL

UPC: 662073058311

Documents & Guides
Terminal Block, 85 Amp, 600 Volt AC/DC, Black, 16 mm, Feed Through, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 85 Amp, 600 Volt AC/DC, Black, 16 mm, Feed Through, 50 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073058311, 1492-J16-BL

Specifications

Type: Terminal Block, Feed Through
Amps: 85
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Volts AC: 600
Allowable Gauge Range: 18 - 4
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 85
Volts DC: 600
Color: Black
Allowable Gauge Range: 18 - 4

Customer Reviews

No reviews for this product
(0)