150 - 220 KVA Dry Type Transformers

66 Found
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 150 kVA

Item #: 909942
CAT #: V48M28T4916
UPC: 786680147272
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Item #: 936095
CAT #: SG3A0150KB
UPC: 803423123673
Company wide:
0 in stock
Hammond Power Solutions

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

Item #: 1101652
CAT #: SG3A0150BK
UPC: 803423122928
Company wide:
0 in stock
Square D

TRANSFORMER DRY TYPE DOE 2016 150KVA 3 PHASE 480V DELTA PRIMARY 240V DELTA SECONDARY 22M 150C RISE

Item #: 2441952
CAT #: EXN150T6H
UPC:
Company wide:
0 in stock
Eaton

General-Purpose Transformer

Item #: 1383428
CAT #: V48M28T49NV
UPC: 786680004353
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 150 kVA

Item #: 1011441
CAT #: SG3A0150KY
UPC: 803423127985
Company wide:
0 in stock
Hammond Power Solutions

D16 SNTL-G 3PH 150KVA 240D-480Y/277V A

Item #: 1090520
CAT #: SG3A0150DK
UPC: 803423123475
Company wide:
0 in stock
Acme

Dry Type Distribution Transformer, 3 Phase

Item #: 1206950
CAT #: T3150K0023B
UPC: 047503093399
Company wide:
0 in stock
Eaton

V48M47F4916CUESLS45DOE 2016 Efficient Transformer

Item #: 1974542
CAT #: V48M47F4916CUESLS45
UPC: 786680205231
Company wide:
0 in stock
Eaton

V48M47T4916CUDOE 2016 Efficient Transformer

Item #: 2242144
CAT #: V48M47T4916CU
UPC: 786680192685
Company wide:
0 in stock
GE

Transformer, Dry Type, 150KVA, 208 Delta Primary, 480Y/277V Secondary

Item #: 636957
CAT #: 9T83B3806
UPC: 783173197431
Company wide:
0 in stock
Square D

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208Y/120 Shielded

Item #: 303929
CAT #: 150T3HNV
UPC: 785901458982
Company wide:
0 in stock
Eaton

150KVA, 3P, 480V, 240V, Energy Efficient Transformer

Item #: 1155985
CAT #: V48M22T4916
UPC: 786680175688
Company wide:
0 in stock
Eaton

ETN V48M28T4916LW NEMA Premium Effi

Item #: 920706
CAT #: V48M28T4916LW
UPC: 786680147609
Company wide:
0 in stock
ABB

CU 150KVA 480-208Y 80C DOE16 K1 -3DB

Item #: 1415054
CAT #: 9T10C1006G62
UPC: 783173905883
Company wide:
0 in stock
ABB

Transformer, Dry Type, 167kVA, 240x480-120/240, NEMA 2

Item #: 686553
CAT #: 9T83B2676
UPC: 783173167137
Company wide:
0 in stock
Eaton

Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 150 kVA

150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR943. For Outdoor use Weather Shield WS60. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Item #: 909942
CAT #: V48M28T4916
UPC: 786680147272
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 936095
CAT #: SG3A0150KB
UPC: 803423123673
Company wide:
0 in stock
Hammond Power Solutions

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Effi

600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 208D PV, 480Y/277 SV, 150 kVA, 3PH, Aluminum Wound
Item #: 1101652
CAT #: SG3A0150BK
UPC: 803423122928
Company wide:
0 in stock
Square D

TRANSFORMER DRY TYPE DOE 2016 150KVA 3 PHASE 480V DELTA PRIMARY 240V DELTA SECONDARY 22M 150C RISE

TRANSFORMER DRY TYPE DOE 2016 150KVA 3 PHASE 480V DELTA PRIMARY 240V DELTA SECONDARY 22M 150C RISE
Item #: 2441952
CAT #: EXN150T6H
UPC:
Company wide:
0 in stock
Eaton

General-Purpose Transformer

C-H V48M28T49NV GENERAL-PURPO
Item #: 1383428
CAT #: V48M28T49NV
UPC: 786680004353
Company wide:
0 in stock
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 150 kVA

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1011441
CAT #: SG3A0150KY
UPC: 803423127985
Company wide:
0 in stock
Hammond Power Solutions

D16 SNTL-G 3PH 150KVA 240D-480Y/277V A

D16 SNTL-G 3PH 150KVA 240D-480Y/277V AL 60HZ 150C 3R
Item #: 1090520
CAT #: SG3A0150DK
UPC: 803423123475
Company wide:
0 in stock
Acme

Dry Type Distribution Transformer, 3 Phase

Dry Type Distribution Transformer, 3 Phase, 480C Primary Volts, 240?/120 Secondary Volts, 3Ø, *** Reverse Feed Capable*****
Item #: 1206950
CAT #: T3150K0023B
UPC: 047503093399
Company wide:
0 in stock
Eaton

V48M47F4916CUESLS45DOE 2016 Efficient Transformer

C-H V48M47F4916CUESLS45 V48M4
Item #: 1974542
CAT #: V48M47F4916CUESLS45
UPC: 786680205231
Company wide:
0 in stock
Eaton

V48M47T4916CUDOE 2016 Efficient Transformer

C-H V48M47T4916CU V48M47T4916
Item #: 2242144
CAT #: V48M47T4916CU
UPC: 786680192685
Company wide:
0 in stock
GE

Transformer, Dry Type, 150KVA, 208 Delta Primary, 480Y/277V Secondary

Transformer, Dry Type, 150 KVA, 208 Delta Volt Primary, 480Y/277 Volt Secondary, Type QL, 3-Phase, NEMA 2
Item #: 636957
CAT #: 9T83B3806
UPC: 783173197431
Company wide:
0 in stock
Square D

Transformer, Dry Type, 150KVA, 3PH, 480 Delta - 208Y/120 Shielded

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded, Non-Ventilated
Item #: 303929
CAT #: 150T3HNV
UPC: 785901458982
Company wide:
0 in stock
Eaton

150KVA, 3P, 480V, 240V, Energy Efficient Transformer

150 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR943. For Outdoors use Weather Shield WS60. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Item #: 1155985
CAT #: V48M22T4916
UPC: 786680175688
Company wide:
0 in stock
Eaton

ETN V48M28T4916LW NEMA Premium Effi

C-H V48M28T4916LW V48M28T4916
Item #: 920706
CAT #: V48M28T4916LW
UPC: 786680147609
Company wide:
0 in stock
ABB

CU 150KVA 480-208Y 80C DOE16 K1 -3DB

CU 150KVA 480-208Y 80C DOE16 K1 -3DB
Item #: 1415054
CAT #: 9T10C1006G62
UPC: 783173905883
Company wide:
0 in stock
ABB

Transformer, Dry Type, 167kVA, 240x480-120/240, NEMA 2

Transformer, Dry Type, 167 kVA, 240 x 480 - 120/240, NEMA 2
Item #: 686553
CAT #: 9T83B2676
UPC: 783173167137
Company wide:
0 in stock
Page 1 of 5
66 Items found