Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 150 kVA

Item #: 936095

Cat #: SG3A0150KB

UPC: 803423123673

Documents & Guides
Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 150 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the efficiency standards outlined in DOE 10 CFR Part 431 offering significant energy savings to our customers and positive societal/environmental benefits.
Also known as: 803423123673, SG3A0150KB

Specifications

Phase: 3
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)