This product may not be available in all locations.
1
more

Transformer, Dry Type, 167kVA, 240x480-120/240, NEMA 2
Item #: 686553
Cat #: 9T83B2676
UPC: 783173167137
Documents & Guides
Transformer, Dry Type, 167 kVA, 240 x 480 - 120/240, NEMA 2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Dry Type, 167 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167137, 9T83B2676
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Volt Amps: | 167kVA |
Primary Voltage: | 240/480 |
Phase: | 3 |
Volt Amps: | 167kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)