15 Amp Straight Blade Outlets

8 Found
Hubbell-Wiring Kellems

Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White

Item #: 22489
CAT #: HBL5279C
UPC: 783585173603
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT RECEP ASSY, NEMA 5-15R

Item #: 856564
CAT #: HBL60W47
UPC: 783585456577
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT 15A/125V 5-15 DUPLX REC

Item #: 871039
CAT #: HBL60W47D
UPC: 783585528700
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 250V

Item #: 115542
CAT #: 5679-SS
UPC: 785007567915
Sign In or Register to view pricing and more.
Leviton

15 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

Item #: 238017
CAT #: 60W47
UPC: 078477066256
Sign In or Register to view pricing and more.
Leviton

15 Amp Integrated Power Flanged Outlet 125V, 5-15P, Standard Wells

Item #: 9600
CAT #: 5279-CWP
UPC: 078477018729
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt, NEMA 6-15R, Receptacle, White

Item #: 1156081
CAT #: 15679-C
UPC: 078477795668
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WEATHERPROTECTIVE RECEP

Item #: 182344
CAT #: 60W47H
UPC: 783585184449
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White

Flanged Receptacle, Heavy Duty, 15A, 125V, 2P3W, White
Item #: 22489
CAT #: HBL5279C
UPC: 783585173603
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT RECEP ASSY, NEMA 5-15R

Hubbell Wiring Device Kellems, Watertight Series, Straight BladeReceptacle, 15A 125V, 2-Pole 3-Wire Grounding, NEMA 5-15R, Yellow
Item #: 856564
CAT #: HBL60W47
UPC: 783585456577
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WATERTIGHT 15A/125V 5-15 DUPLX REC

WATERTIGHT 15A/125V 5-15 DUPLX REC
Item #: 871039
CAT #: HBL60W47D
UPC: 783585528700
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD FLANGED OUTLET 3W 15A 250V

Straight Blade 2pole 3wire 15amp 250volt Flanged Outlet
Item #: 115542
CAT #: 5679-SS
UPC: 785007567915
Sign In or Register to view pricing and more.
Leviton

15 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard with Cover, Back Wired, Nickel-plated Brass Strap - Yellow.
Item #: 238017
CAT #: 60W47
UPC: 078477066256
Sign In or Register to view pricing and more.
Leviton

15 Amp Integrated Power Flanged Outlet 125V, 5-15P, Standard Wells

15 Amp Integrated Power Flanged Outlet 125V, NEMA 5-15P, Standard Wells, 2P, 3W
Item #: 9600
CAT #: 5279-CWP
UPC: 078477018729
Sign In or Register to view pricing and more.
Leviton

15 Amp, 250 Volt, NEMA 6-15R, Receptacle, White

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
Item #: 1156081
CAT #: 15679-C
UPC: 078477795668
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

WEATHERPROTECTIVE RECEP

HUB 60W47H WEATHERPROTECTIVE RECEP
Item #: 182344
CAT #: 60W47H
UPC: 783585184449
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found