WATERTIGHT 15A/125V 5-15 DUPLX REC

Item #: 871039

Cat #: HBL60W47D

UPC: 783585528700

Sign In or Register to view pricing and more.
Documents & Guides
WATERTIGHT 15A/125V 5-15 DUPLX REC

Overview

WATERTIGHT 15A/125V 5-15 DUPLX REC
Also known as: 783585528700, HBL60W47D

Specifications

Material: Composite
Amps: 15
Type: Single
NEMA Configuration: 5-15R
Color: Yellow
Material: Composite
Type: Single
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)