15 Amp Integrated Power Flanged Outlet 125V, 5-15P, Standard Wells

Item #: 9600

Cat #: 5279-CWP

UPC: 078477018729

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Integrated Power Flanged Outlet 125V, NEMA 5-15P, Standard Wells, 2P, 3W

Overview

15 Amp Integrated Power Flanged Outlet 125V, NEMA 5-15P, Standard Wells, 2P, 3W
15 Amp, 125 Volt, Power Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Also known as: 078477018729, 5279-CWP

Specifications

Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Mounting: Flange
Volts AC: 120
Color: Gray
Amps: 15
Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Volts AC: 120
Amps: 15
Mounting: Flange
Color: Gray

Customer Reviews

No reviews for this product
(0)