15 Amp Non-NEMA Twist Lock Plugs

10 Found
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 10/15A, 250/125V, Black/White

Item #: 54854
CAT #: HBL7567C
UPC: 783585178752
Company wide:
0 in stock
Leviton

Locking Non-NEMA Plug, 15/10A, 125/V, 3P3W

Item #: 42009
CAT #: 7567-C
UPC: 078477820148
Company wide:
0 in stock
Woodhead

Petro Grade Watertight Plug, 10/15A, 125/250V, Non-NEMA

Item #: 1439262
CAT #: 14W07-P
UPC: 781725597210
Company wide:
0 in stock
Woodhead

WATERTITE SAFEWAY PLUG - SILICONE HUSK

Item #: 225550
CAT #: 14W07
UPC: 786788710804
Company wide:
0 in stock
Leviton

LEV 24W07 WETGUARD NON-NEMA

Item #: 746500
CAT #: 24W07
UPC: 078477474228
Company wide:
0 in stock
Pass & Seymour

STR BLD PLUG 3W 15A 125V GRY GY

Item #: 681215
CAT #: PS5266-XGRY
UPC: 785007236958
Company wide:
0 in stock
Pass & Seymour

TURNLOK PLUG 3W 15A 125V ANGLE

Item #: 347558
CAT #: PS4720-SSAN
UPC: 785007236637
Company wide:
0 in stock
Pass & Seymour

STR BLD PLUG 3W 15A 125V BLK

Item #: 636883
CAT #: PS5266-XBK
UPC: 785007236910
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK PLUG 2P2W 15A 125V

Item #: 49359
CAT #: ML1113
UPC: 785007124446
Company wide:
0 in stock
Pass & Seymour

PS 7572-G LOCKING GG PLUG NONNEMA

Item #: 821066
CAT #: 7572-G
UPC: 785007121087
Company wide:
0 in stock
Hubbell-Wiring Kellems

Locking Plug, Non-NEMA, 10/15A, 250/125V, Black/White

Locking Plug, Non-NEMA, 10/15A, 250/125V, Black/White
Item #: 54854
CAT #: HBL7567C
UPC: 783585178752
Company wide:
0 in stock
Leviton

Locking Non-NEMA Plug, 15/10A, 125/V, 3P3W

15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
Item #: 42009
CAT #: 7567-C
UPC: 078477820148
Company wide:
0 in stock
Woodhead

Petro Grade Watertight Plug, 10/15A, 125/250V, Non-NEMA

Petroleum Grade Watertight Plug, 10/15A, 125/250V, Non-NEMA
Item #: 1439262
CAT #: 14W07-P
UPC: 781725597210
Company wide:
0 in stock
Woodhead

WATERTITE SAFEWAY PLUG - SILICONE HUSK

Watertite Extreme Plug, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Item #: 225550
CAT #: 14W07
UPC: 786788710804
Company wide:
0 in stock
Leviton

LEV 24W07 WETGUARD NON-NEMA

15A-125V/ 10A-250V, Non-NEMA, 3P, 3W, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
Item #: 746500
CAT #: 24W07
UPC: 078477474228
Company wide:
0 in stock
Pass & Seymour

STR BLD PLUG 3W 15A 125V GRY GY

Straight Blade Plug 2pole 3wire 15amp 125volt Gray
Item #: 681215
CAT #: PS5266-XGRY
UPC: 785007236958
Company wide:
0 in stock
Pass & Seymour

TURNLOK PLUG 3W 15A 125V ANGLE

Turnlok Plug Angle 3wire 15amp 125v
Item #: 347558
CAT #: PS4720-SSAN
UPC: 785007236637
Company wide:
0 in stock
Pass & Seymour

STR BLD PLUG 3W 15A 125V BLK

Plug Straight Blade 15amp 125volt 2pole 3wire Black
Item #: 636883
CAT #: PS5266-XBK
UPC: 785007236910
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK PLUG 2P2W 15A 125V

Midget Lock Plug 2pole 2watt 15amp 125volts
Item #: 49359
CAT #: ML1113
UPC: 785007124446
Company wide:
0 in stock
Pass & Seymour

PS 7572-G LOCKING GG PLUG NONNEMA

PS 7572-G LOCKING GG PLUG NONNEMA 3W 15A 125V
Item #: 821066
CAT #: 7572-G
UPC: 785007121087
Company wide:
0 in stock
Page 1 of 1
10 Items found