MIDGET LOCK PLUG 2P2W 15A 125V

Item #: 49359

Cat #: ML1113

UPC: 785007124446

Sign In or Register to view pricing and more.
Documents & Guides
Midget Lock Plug 2pole 2watt 15amp 125volts

Overview

Midget Lock Plug 2pole 2watt 15amp 125volts
Also known as: 785007124446, ML1113

Specifications

Type: Locking Plug
Color: Black
Amps: 15
Type: Locking Plug
Amps: 15
Color: Black

Customer Reviews

No reviews for this product
(0)