
Sign In or Register to view pricing and more.
Documents & Guides
Watertite Extreme Plug, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Overview
Watertite Extreme Plug, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk
Also known as: 786788710804, 14W07
Specifications
Gender: | Male |
Type: | NO, Plug, Watertight Plug |
Volts AC: | 120, 240 |
NEMA Configuration: | Non-Nema |
Amps: | 20 |
IP/NEMA Rating: | IP67 |
Color: | Yellow |
Gender: | Male |
Volts AC: | 120, 240 |
Amps: | 20 |
Color: | Yellow |
Type: | NO, Plug, Watertight Plug |
NEMA Configuration: | Non-Nema |
IP/NEMA Rating: | IP67 |
Customer Reviews
No reviews for this product
(0)