15 Amp Non-NEMA Twist Lock Outlets

11 Found
Leviton

Flanged Outlet, 15A, 125V, 2P2W

Item #: 293063
CAT #: ML1-PER
UPC: 078477987285
Company wide:
0 in stock
Leviton

Nylon Flanged Outlet

Item #: 48395
CAT #: ML2-PER
UPC: 078477987322
Company wide:
0 in stock
Pass & Seymour

Plug T/l 3 Wire

Item #: 49108
CAT #: S2348-DF
UPC: 785007659757
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG FLG RCPT, 15A 125V, L1-15R, BK

Item #: 20742
CAT #: HBL7526
UPC: 783585237565
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG FLG RCPT, 3P3W, 10A 250V/15A125V

Item #: 20977
CAT #: HBL7557
UPC: 783585237664
Company wide:
0 in stock
Pass & Seymour

Flanged Outlet, 3W, Non-NEMA

Item #: 122064
CAT #: S2347
UPC: 785007659788
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK FL OUT 2P2W 15A125V

Item #: 49339
CAT #: ML114
UPC: 785007124460
Company wide:
0 in stock
Pass & Seymour

MIDGET LCK FL OUT 3P3W 15A 125/250V

Item #: 586946
CAT #: ML314
UPC: 785007124545
Company wide:
0 in stock
Leviton

LEV ML3-AC ANGLE CONN BLACK

Item #: 756016
CAT #: ML3-AC
UPC: 078477987353
Company wide:
0 in stock
Leviton

LEV ML3-AP ANGLE PLUG BLACK

Item #: 756015
CAT #: ML3-AP
UPC: 078477987223
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK FL OUT 2P3W 15A125V

Item #: 49298
CAT #: ML214
UPC: 785007124507
Company wide:
0 in stock
Leviton

Flanged Outlet, 15A, 125V, 2P2W

15 Amp, 125 Volt, NEMA Ml-1r, 2p, W, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, Minilock - White
Item #: 293063
CAT #: ML1-PER
UPC: 078477987285
Company wide:
0 in stock
Leviton

Nylon Flanged Outlet

15 Amp, 125 Volt, NEMA Ml-2r, 2p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, Minilock - White
Item #: 48395
CAT #: ML2-PER
UPC: 078477987322
Company wide:
0 in stock
Pass & Seymour

Plug T/l 3 Wire

Pas S2348-df p&s
Item #: 49108
CAT #: S2348-DF
UPC: 785007659757
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG FLG RCPT, 15A 125V, L1-15R, BK

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, ScrewTerminal, Black
Item #: 20742
CAT #: HBL7526
UPC: 783585237565
Company wide:
0 in stock
Hubbell-Wiring Kellems

LKG FLG RCPT, 3P3W, 10A 250V/15A125V

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Steel
Item #: 20977
CAT #: HBL7557
UPC: 783585237664
Company wide:
0 in stock
Pass & Seymour

Flanged Outlet, 3W, Non-NEMA

Flanged Outlet, 3 Wire, Non-NEMA
Item #: 122064
CAT #: S2347
UPC: 785007659788
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK FL OUT 2P2W 15A125V

Midget Lock Flanged Outlet 2pole 2watt 15amp 125volts
Item #: 49339
CAT #: ML114
UPC: 785007124460
Company wide:
0 in stock
Pass & Seymour

MIDGET LCK FL OUT 3P3W 15A 125/250V

15amp 125/250volts, Midget Lock Flanged Outlet, 3pole 3wire
Item #: 586946
CAT #: ML314
UPC: 785007124545
Company wide:
0 in stock
Leviton

LEV ML3-AC ANGLE CONN BLACK

15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Locking Connector,Industrial Grade, Non-Grounding, MiniLock Angle - BLACK-WHITE
Item #: 756016
CAT #: ML3-AC
UPC: 078477987353
Company wide:
0 in stock
Leviton

LEV ML3-AP ANGLE PLUG BLACK

15 Amp, 125/250 Volt, NEMA ML3P, 3P, 3W, Locking Plug,Industrial Grade, Non-Grounding, MiniLock Angle - BLACK-WHITE
Item #: 756015
CAT #: ML3-AP
UPC: 078477987223
Company wide:
0 in stock
Pass & Seymour

MIDGET LOCK FL OUT 2P3W 15A125V

Midget Lock Flanged Outlet 2pole 3wire 15amp 125volts
Item #: 49298
CAT #: ML214
UPC: 785007124507
Company wide:
0 in stock
Page 1 of 1
11 Items found