
MIDGET LCK FL OUT 3P3W 15A 125/250V
Item #: 586946
Cat #: ML314
UPC: 785007124545
Documents & Guides
15amp 125/250volts, Midget Lock Flanged Outlet, 3pole 3wire
Sign In or Register to view pricing and more.
Overview
15amp 125/250volts, Midget Lock Flanged Outlet, 3pole 3wire
Also known as: 785007124545, ML314
Specifications
Color: | Gray, Black |
Amps: | 15 |
Type: | Flanged Outlet |
Color: | Gray, Black |
Type: | Flanged Outlet |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)