LKG FLG RCPT, 15A 125V, L1-15R, BK

Item #: 20742

Cat #: HBL7526

UPC: 783585237565

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, ScrewTerminal, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, ScrewTerminal, Black
Also known as: 783585237565, HBL7526

Specifications

Mounting: Screw
Color: Black
Amps: 15
Type: Single Receptacle
Mounting: Screw
Amps: 15
Color: Black
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)