15 Amp Grounded Taps

26 Found
Leviton

15 Amp NEMA 5-15, 3-Outlet Adapter, Brown

Item #: 398639
CAT #: 697
UPC: 078477100578
Company wide:
0 in stock
Satco

Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory

Item #: 245009
CAT #: 90-1118
UPC: 045923911187
Company wide:
0 in stock
Leviton

6-Outlet Adapter, Grounding, 15A, 125V, White

Item #: 429418
CAT #: 6ADPT-W
UPC: 078477270882
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 15A, White

Item #: 20083
CAT #: 697-W
UPC: 078477793985
Company wide:
0 in stock
Leviton

3 Outlet Cube Adapter

Item #: 343868
CAT #: 692-E
UPC: 078477174746
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, White, 15A, 125V

Item #: 559704
CAT #: 1254-HW
UPC: 078477830499
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, Ivory, 15A, 125V

Item #: 579275
CAT #: 1254-HI
UPC: 078477830482
Company wide:
0 in stock
Pass & Seymour

PLUG IN 1 TO 3 OUTLET ADAPTOR BROWN

Item #: 720494
CAT #: 697
UPC: 785007666977
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, Red, 15A, 125V

Item #: 228157
CAT #: 1254-HR
UPC: 078477830512
Company wide:
0 in stock
Leviton

3 Outlet Cube Adapter

Item #: 21616
CAT #: 692-I
UPC: 078477135662
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, White

Item #: 259155
CAT #: 698-W
UPC: 078477794005
Company wide:
0 in stock
Leviton

LEV 1254-H 4 IN 1 RECEPT

Item #: 1071468
CAT #: 1254-H
UPC: 078477830475
Company wide:
0 in stock
Leviton

LEV 692-WH TRIPLE OUTLET CUBE, ADA

Item #: 1853413
CAT #: 692-WH
UPC: 078477517970
Company wide:
0 in stock
Leviton

Swivel Tri Tap

Item #: 580653
CAT #: 69-W
UPC: 078477000021
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, Ivory

Item #: 245211
CAT #: 698-I
UPC: 078477200315
Company wide:
0 in stock
Leviton

15 Amp, 125 V AC 3-Wire Grounded Switch Tap with ON/OFF Button - WHITE

Item #: 1034332
CAT #: 1470-W
UPC: 078477713761
Company wide:
0 in stock
Leviton

15 Amp NEMA 5-15, 3-Outlet Adapter, Brown

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, Brown, Grounded Adapter
Item #: 398639
CAT #: 697
UPC: 078477100578
Company wide:
0 in stock
Satco

Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory

Single to Triple Plug-In Adapter, Polarized, 15A, 125V, Ivory
Item #: 245009
CAT #: 90-1118
UPC: 045923911187
Company wide:
0 in stock
Leviton

6-Outlet Adapter, Grounding, 15A, 125V, White

15 Amp, 125V AC, NEMA 5-15, 6-Outlet, White, Grounded Adapter. Converts (1) Duplex Outlet to (6) Ground Outlets.
Item #: 429418
CAT #: 6ADPT-W
UPC: 078477270882
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 15A, White

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, White, Grounded Adapter.
Item #: 20083
CAT #: 697-W
UPC: 078477793985
Company wide:
0 in stock
Leviton

3 Outlet Cube Adapter

Lev 692-E Triple Cube Tap adapter Black 15amp 3 Wire
Item #: 343868
CAT #: 692-E
UPC: 078477174746
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, White, 15A, 125V

15 Amp, 125 Volt, Nema 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - White
Item #: 559704
CAT #: 1254-HW
UPC: 078477830499
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, Ivory, 15A, 125V

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - Ivory
Item #: 579275
CAT #: 1254-HI
UPC: 078477830482
Company wide:
0 in stock
Pass & Seymour

PLUG IN 1 TO 3 OUTLET ADAPTOR BROWN

Plug-in outlet adapter, single to triple, double pole, triple wire, 15 amp, 125 volt, Brown.
Item #: 720494
CAT #: 697
UPC: 785007666977
Company wide:
0 in stock
Leviton

Hospital Grade 4-in-1 Receptacle, Nylon, Red, 15A, 125V

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - Red
Item #: 228157
CAT #: 1254-HR
UPC: 078477830512
Company wide:
0 in stock
Leviton

3 Outlet Cube Adapter

Leviton 692-i 15 Amp125 Volt Triple Cube Grounding Adapter Ivory
Item #: 21616
CAT #: 692-I
UPC: 078477135662
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, White

Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, White
Item #: 259155
CAT #: 698-W
UPC: 078477794005
Company wide:
0 in stock
Leviton

LEV 1254-H 4 IN 1 RECEPT

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Extra Heavy Duty Hospital Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Steel Strap, - BROWN
Item #: 1071468
CAT #: 1254-H
UPC: 078477830475
Company wide:
0 in stock
Leviton

LEV 692-WH TRIPLE OUTLET CUBE, ADA

LEV 692-WH TRIPLE OUTLET CUBE
Item #: 1853413
CAT #: 692-WH
UPC: 078477517970
Company wide:
0 in stock
Leviton

Swivel Tri Tap

15 Amp -125 Volt, NEMA: 1-15r, Single-to-triple, Swivel; 3 Flat Plugs Accepted.white.
Item #: 580653
CAT #: 69-W
UPC: 078477000021
Company wide:
0 in stock
Leviton

Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, Ivory

Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, Ivory
Item #: 245211
CAT #: 698-I
UPC: 078477200315
Company wide:
0 in stock
Leviton

15 Amp, 125 V AC 3-Wire Grounded Switch Tap with ON/OFF Button - WHITE

LEV 1470-W GROUNDED SWITCH TA
Item #: 1034332
CAT #: 1470-W
UPC: 078477713761
Company wide:
0 in stock
Page 1 of 2
26 Items found