Plug-In 3-Outlet Adapter, 15A, White

Item #: 20083

Cat #: 697-W

UPC: 078477793985

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125V AC, NEMA 5-15, 3-Outlet, White, Grounded Adapter.

Overview

15 Amp, 125V AC, NEMA 5-15, 3-Outlet, White, Grounded Adapter.
15 Amp, 125 Volt, Triple Outlet Adapter, White
Also known as: 078477793985, 697-W

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, Tap, 3-Outlet, Grounded
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Color: White
Type: Adapter, Tap, 3-Outlet, Grounded
Amps: 15

Customer Reviews

No reviews for this product
(0)