![Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, Ivory Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, Ivory](https://rexel-cdn.com/products/image.jpg?i=716219FA-6EBD-4A26-A82D-FF475DE24CA1&f=420)
Plug-In 3-Outlet Adapter, 2P/2W to 2P/3W, 15A, Ivory
Item #:
245211
Cat #:
698-I
UPC:
078477200315
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, Ivory
Overview
Plug-In 3-Outlet Adapter, 2 Pole/2 Wire to 2 Pole/3 Wire, 15A, Ivory
15 Amp, 125 Volt, Grounding Triple Outlet Adapter, Ivory
Also known as: 078477200315, 698-I
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Type: | Adapter, Tap, 3-Outlet, Grounded |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15P, 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Type: | Adapter, Tap, 3-Outlet, Grounded |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)