15 Amp Dual Function AFCI / GFCI Receptacles

6 Found
Leviton

AFCI/GFCI Receptacle, 15A, 125V, White

Item #: 954681
CAT #: AGTR1-W
UPC: 078477744505
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 15A, 125V, Ivory

Item #: 984522
CAT #: AGTR1-I
UPC: 078477744499
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 15A, 125V, Light Almond

Item #: 1058759
CAT #: AGTR1-T
UPC: 078477744444
Company wide:
0 in stock
Leviton

Duplex AFCI/GFCI Receptacle, 15A, 125V

Item #: 1114555
CAT #: AGTR1-GY
UPC: 078477744468
Company wide:
0 in stock
Leviton

15A Combination GFCI

Item #: 1080924
CAT #: AGTR1-E
UPC: 078477744437
Company wide:
0 in stock
Pass & Seymour

Tamper-Resistant AFCI/GFCI Outlet, 15A, 125V, White

Item #: 1033823
CAT #: AFGF152TRW
UPC: 785007055740
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 15A, 125V, White

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White
Item #: 954681
CAT #: AGTR1-W
UPC: 078477744505
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 15A, 125V, Ivory

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Item #: 984522
CAT #: AGTR1-I
UPC: 078477744499
Company wide:
0 in stock
Leviton

AFCI/GFCI Receptacle, 15A, 125V, Light Almond

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Light Almond
Item #: 1058759
CAT #: AGTR1-T
UPC: 078477744444
Company wide:
0 in stock
Leviton

Duplex AFCI/GFCI Receptacle, 15A, 125V

Dual Function AFCI/GFCI Duplex Receptacle, 15 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Gray
Item #: 1114555
CAT #: AGTR1-GY
UPC: 078477744468
Company wide:
0 in stock
Leviton

15A Combination GFCI

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Black
Item #: 1080924
CAT #: AGTR1-E
UPC: 078477744437
Company wide:
0 in stock
Pass & Seymour

Tamper-Resistant AFCI/GFCI Outlet, 15A, 125V, White

Tamper-Resistant Dual-Function AFCI/GFCI Outlet, 15 Amp, 125 Volt, White
Item #: 1033823
CAT #: AFGF152TRW
UPC: 785007055740
Company wide:
0 in stock
Page 1 of 1
6 Items found