
Duplex AFCI/GFCI Receptacle, 15A, 125V
Item #: 1114555
Cat #: AGTR1-GY
UPC: 078477744468
Dual Function AFCI/GFCI Duplex Receptacle, 15 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Gray
Sign In or Register to view pricing and more.
Overview
Dual Function AFCI/GFCI Duplex Receptacle, 15 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Gray
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Gray
Also known as: 078477744468, AGTR1-GY
Specifications
Type: | Receptacle |
Material: | Polycarbonate, Thermoplastic |
Color: | Gray |
NEMA Configuration: | 5-15R |
Type: | Receptacle |
Color: | Gray |
Material: | Polycarbonate, Thermoplastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)